Description
InBox™ Replacement cover, extra duty. UV rated plastic for long outdoor life.
Specifications
| Brand Name | Arlington | Sub Brand | In Box |
| Item Name | Replacement Cover | Length | 5.65 in |
| Width | 3.42 in | Depth | 0.37 in |
| Material | UV-Rated Plastic | Number of Gangs | 1 |
| Color | Clear | Mounting Type | Vertical |
| For Use With | Weatherproof Boxes and Enclosures | Application | Cover replacement |
| UPC | 018997776402 |
Packages
| 10 - UNIT - (10) |