Abbotsford
SCEVSCU202

IPEX 077376 2-Gang Toggle Switch Weatherproof Cover, Gray

Price $41.3147 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077376
Documents Documents
Country of origin:Canada

Description

Scepter Weatherproof Covers designed with universal product compatibility in mind, giving contractors greater ease of installation and cost savings on the job site. Weatherproof covers create a watertight seal using the new foam gasket, with an adhesive layer for ease of installation and are certified to UL standard 514C.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Cover Type Switch Position Knob
Material PVC Number of Outlets 2
Color Gray Standards UL 514C, CSA C22.2 No. 18.2, CSA C22.2 No. 85
UPC 622454269385

Packages

1 - UNIT - 1 10 - UNIT - 10