Description
Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, 1 Duplex Receptacle and 1 GFI Receptacle, Device Mount
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Red Dot® |
| Item Name | Weatherproof Duplex Receptacle and GFCI Cover | Type | Device Boxes, Covers & Accessories |
| Material | Die-Cast Aluminum | Number of Gangs | 2 |
| Color | Silver | Finish | Lacquer-Coated |
| Mounting Type | Device | For Use With | 1 Duplex Receptacle and 1 GFI Receptacle |
| Standards | UL E28688 Listed | Application | Dry-Tite Boxes and Covers Protect Wiring Devices, Switches, Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations |
| UPC | 042269350557 |
Packages
| 1 - UNIT - 1 |