Abbotsford
COV52C31225

ABB 52C31/2-25 4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD

Price $11.3164 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52C31/2-25

Description

Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Cover Type Square, 1/2 in Raised
Length 101.6 mm Width 2-3/4 in
Material Steel Nominal Capacity 3.5 in³
Color Silver Finish Galvanized
For Use With 4 in Square Box Standards UL E2969
UPC 785991138108

Packages

25 - UNIT - (25) 3300 - UNIT = 3300