Abbotsford
HOFCNT06

HOFFMAN CNT06 EXTRUDE TITE SCREWS M6 TORX

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CNT06

Description

Extrude-tite screws for fitting accessories, click in profiles, earthing etc. This Extrude-Tite Screws, CNT, CNT06 item measures 12x12x12mm with a material of Zinc Plated, Mild Steel, M6.


Description: Torx extrude-tite screws for fitting accessories, click in profiles, earthing etc.

Pack quantity: 250 pieces.

Benefit: The screws can be used to fix components and accessories to the enclosure's frame or to profiles, simplifying the procurement and ensuring that components can be installed easily

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Color Unpainted
Finish Plated Application Factory Automation and Process Control; Controls and Drives
UPC 783510460686

Packages

1 - UNIT - 1