Abbotsford
HOFCAM102

HOFFMAN CAM102 Adjustable-Depth Mounting Kit

Price $140.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAM102
Documents Documents

Description

Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure.


Kits include slide mechanisms and hardware

Use two kits when enclosure has six collar studs for mounting panel

Kit catalog numbers ending in 2 contain two slide mechanisms; catalog numbers ending in 4 contain four slide mechanisms

Specifications

Brand Name Hoffman Sub Brand Concept
Size fits 10.00 deep + in Material Steel
Type CONCEPT Accessories Application Controls and Drives
UPC 783510412999

Packages

1 - UNIT - 1