Abbotsford
HOFCBU500

HOFFMAN CBU500 HEAVY DUTY CARRIER BARS 500

Price $622.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CBU500
Documents Documents

Description

Heavy Duty Carrier Bars, CBU support heavy component mounting such as transformers. Supports enclosure width and depth. This Heavy Duty Carrier Bars, CBU, CBU500 item measures 49x495x31mm with a material of Mild Steel, finish Zinc Plated.


Description: Heavy duty carrier bar for mounting heavy components e.g. transformers. Supplied with T-shaped sliding bolts and equipped with slotted holes for mounting in any position, both in width and depth of the enclosure.

Material: 2.5 mm zinc plated steel.

Pack quantity: 1 pair with mounting accessories and 4 T-shaped sliding bolts.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510456078

Packages

1 - UNIT - 1