Abbotsford
HOFCHDLK

HOFFMAN CHDLK Concept Handle Kit 340.36 mm H Black Steel

Price $460.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CHDLK
Documents Documents

Description

Handle kit, steel. Install handles on the integral handle extrusions or the bottom of the enclosure. Handle is 13.4 inch long and can be cut down to fit smaller enclosure sizes. aluminium tube has RAL 9005 black polyester powder paint finish. Plastic ends are RAL 9005 black. Kit includes one pair of handles and all mounting hardware.


Handle is 13.40-in. long and the Aluminum tube can be cut down to fit smaller enclosure sizes

Tubes are aluminum and plastic ends are plastic

Kit includes one pair of handles and all mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Handle Kit Type Panel Door
Dimensions 340.36 mm H Material Steel
Color Black Finish Powder Coated
Application Controls and Drives UPC 783510152840

Packages

1 - UNIT - 1