Abbotsford
HOFCIP33

HOFFMAN CIP33 19IN PROFILES 1600

Price $239.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIP33
Documents Documents

Description

19-inch equipment can be easily fitted in floor standing enclosures when these profiles are used. This Mounting Profile 19-Inch33U, CIP, CIP33 item measures 1502x45x29mm with a material of Mild Steel finish Zinc Plated.


Description: Full height mounting profiles to achieve 482.6 mm (19") mounting requirements on all sides. Fully adjustable in depth.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510458522

Packages

1 - UNIT - 1