Abbotsford
HOFCIWR8196

HOFFMAN CIWR8196 19IN WIDTH REDUCERS 800X600 2

Price $390.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIWR8196
Documents Documents

Description

19-Inch Width Reducers, CIWR are used in 800mm wide enclosures at partial or full height, for mounting 19-in profiles. This 19-Inch Width Reducers, CIWR, CIWR8196 item measures 80x561x100mm with a material of Mild Steel, color Light Gray.


Description: Used to obtain 19" mounting facilities in 800 mm wide enclosures. Allows the mounting of CIP/CIPP profiles on partial or full height at any depth.

Material: 1.5 mm zinc plated steel.

Maximum load: Maximum supported weight is 5000N on 2 pair of CIWR and 8000N on 3 pair of CIWR.

Pack quantity: 1 pair with mounting accessories.

Maximum load: Maximum supported weight is 5000N (1124) on 2 pair of CIWR and 8000N (180) on 3 pair of CIWR

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510458973

Packages

1 - UNIT - 1