Abbotsford
HOFCKBC24

HOFFMAN CKBC24 Concept, DesignLine Keyboard Box HMI Accessories Gray

Price $2,455.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CKBC24
Documents Documents

Description

CONCEPT™ keyboard box, ANSI 61 grey polyester powder paint finish, 16 gauge steel, Designed to fit on an outside surface of an enclosure to provide a self-contained external type 4 housing for a keyboard, Attaches to the enclosure surface with 4 bolts, A left and a right mouse tray slides out from under the keyboard mounting surface, VELCRO® strips with pressure-sensitive adhesive are supplied to attach a keyboard.


A large hole and rubber plug are provided for keyboard cord and plug

The hinged cover is supported with flexible cables in the open position

A left and a right mouse tray slides out from under the keyboard mounting surface

VELCRO strips with pressure-sensitive adhesive are supplied to attach a keyboard

An internal mouse storage bracket is provided

Cover latches with a quarter-turn slotted latch

Optional Concept handles and lock inserts are available

Specifications

Brand Name nVent Hoffman Sub Brand Concept, DesignLine
Item Name Keyboard Box Type HMI Accessories
Length 254 mm Width 592 mm
Depth 122 mm Material Steel
Finish Powder Coated Color Gray
Application For Arc Flash Safety, Controls and Drives UPC 783510788407

Packages

1 - UNIT - 1