Abbotsford
HOFCLPF2200

HOFFMAN CLPF2200 MOUNTING PROFILE 2200

Price $821.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLPF2200
Documents Documents

Description

Mounting profiles mount in all directions, providing full mounting flexibility of components. This Mounting profiles, CLPF, CLPF2200 item measures 40x2125x25mm with a material of Mild Steel, finish Zinc Plated.


Description: The CLPF profile system is a 40 mm wide and 25 mm high profile, which can be mounted in all directions on the enclosure's frame. It can also be used in combination with the CLPK and the VB profiles. By turning the profile it can be used as a

Material: Zinc plated steel.

Pack quantity: 4 profiles including snap-line for fixing.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510459574

Packages

1 - UNIT - 1