Description
FRONT PLATE, CONCEPT OI FITS 480X600MM ALUM/LTGRAY
Specifications
| Brand Name | Hoffman | Sub Brand | Concept |
| Type | Single Door | Length | 26.60 in |
| Width | 22.00 in | Height | 18.9 in |
| Material | Aluminum | Application | Controls and Drives |
| UPC | 783510162382 |
Packages
| 1 - UNIT - 1 |