Description
CONCEPTĀ® Replacement front plate aluminium is 0.125 inch thick. Finish is RAL 7035 light-grey polyester powder paint. Mounting hardware is included.
Specifications
| Brand Name | Hoffman | Sub Brand | Concept |
| Type | Single Door | Length | 26.80 in |
| Width | 24.06 in | Depth | 0.13 in |
| Material | Aluminum | Thickness | 3 mm |
| Color | Light Gray | Finish | Powder Coated |
| Application | Controls and Drives | UPC | 783510162429 |
Packages
| 1 - UNIT - 1 |