Description
Support Bracket provides extra rigidity in 180 mm deep enclosures that are either pendant or pedestal-mounted. The bracket mounts in the top or bottom of the enclosure drilling is required (drill points included on enclosure). The support bracket is not required for 120 mm deep enclosures.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Support Bracket | Type | HMI Enclosure Systems |
| Length | 17.30 in | Width | 16.73 in |
| Depth | 6.69 in | Material | Steel |
| Thickness | 0.125 in | Color | Gray |
| Finish | Powder Coat | For Use With | Concept HMI Enclosures |
| Application | Controls and Drives | UPC | 783510153113 |
Packages
| 1 - UNIT - 1 |