Abbotsford
HOFCVK50

HOFFMAN CVK50 ROOF SPACER KIT 50

Price $227.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVK50
Documents Documents

Description

Spacers kits provide ventilation by raising the roof panel 15 mm (CVK15) or 50 mm (CVK50). This Spacer Kits, CVK, CVK50 item measures 73x22x19mm with a material of Mild Steel, finish Zinc Plated.


Description: Provides ventilation by raising the enclosure's roof panel 15 mm (CVK15), 50 mm (CVK50).

Material: Zinc plated steel.

Pack quantity: 4 pieces with mounting accessories.

Benefit: a cost effective solution for natural ventilation when a high protection degree is not required

Comment: highly recommended to allow air to enter into the bottom of the enclosure, for example using a filter, EFA

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 0.00 in Material Steel
Height 0.00 in Width 0.00 in
Application Factory Automation and Process Control; Controls and Drives UPC 783510463427

Packages

1 - UNIT - 1