Abbotsford
HOFCVR0803R5

HOFFMAN CVR0803R5 ROOF PLATE 800X300

Price $672.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVR0803R5
Documents Documents

Description

Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0803R5 item measures 58x800x300mm with a material of Mild Steel, finish Zinc Plated.


Feature: Ventilation roof plate with integrated filter for mild steel floor standing enclosures

Advantage: Allows for natural ventilation through the raised roof and keeps insects and dust outside

Benefit: Cost effective thermal management based on natural ventilation

Comment: The enclosure protection is reduced to IP31; the ventilated roof plate is available with forced ventilation by adding the Fan Roof Plate, CFRS

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 1.00 in Width 31.5 in
Depth 11.81 in Material Steel
Thickness 1.5 mm Color Light Gray
Finish Powder Coat Application Controls and Drives; Factory Automation and Process Control
UPC 783510463632

Packages

1 - UNIT - 1