Description
FRAMED, HINGED; FRAME SIZE 14.17 INCH W X 1.34 INCH D X 12.2 INCH H; WINDOW SIZE 276 MM W X 253 MM H; CLEAR 0.188 INCH POLYCARBONATE WINDOW MATERIAL; DIE CAST AESTHETIC ALUMINUM FRAME; ANSI 61 GRAY FRAME FINISH; INCLUSION MOUNTING SCREWS
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Hinged Window Kit | Type | Non-Interchangeable |
| Material | Aluminum | Color | ANSI 61 Gray |
| Series/Model | 41600 | Finish | Textured |
| Dimensions | 14.17 in L x 1.34 in W x 12.2 in H | For Use With | 9.96 x 10.86 in Window |
| Includes | Window Frame Caps Conceal Mounting Screws | Standards | RoHS Compliant, UL 508A, 508, File Number E61997: Type 12, NEMA Type 12 CSA File Number LR42186: Type 12, IEC 60529, IP66 |
| Application | For 0.188 in Thick Clear Polycarbonate Window | UPC | 783510416003 |
Packages
| 1 - UNIT - 1 |