Abbotsford
HOFCWH3136LG

HOFFMAN CWH3136LG WINDOW KIT - HINGED, FITS 310X

Price $649.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWH3136LG
Documents Documents

Description

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.


Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Furnished window frame caps conceal mounting screws

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Type CONCEPT Accessories Material Aluminum
Color Gray Finish Powder Coat
Application Controls and Drives UPC 783510157098

Packages

1 - UNIT - 1