Description
A terminal strap is flat and mounts on top of the brackets for Junction Box. The straps can be positioned anywhere along the brackets and are held in place with spring locking nuts.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Type | Non-Reversing | Material | Steel |
| Color | White | Length | 13.75 in |
| Width | 1.50 in | Thickness | 2.66 mm |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510547400 |
Packages
| 1 - UNIT - 1 |