Description
The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Electrical Accessories | Material | Steel |
| Color | White | Length | 13.00 in |
| Width | 1.50 in | Thickness | 1.9 mm |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510251208 |
Packages
| 1 - UNIT - 1 |