Abbotsford
HOFA60H3612ALLP

HOFFMAN 60 inch x 36 inch x 12 inch Hinged Clamped Cover Enclosure, Aluminum

Price $6,520.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60H3612ALLP
Documents Documents

Description

Wall mount enclosure with continuous hinge clamp. Type 5052 H-32 aluminium. Seams continuously welded and ground smooth. Rolled lip around three sides of door and all sides of enclosure opening. Stainless steel door clamp assemblies. Door is easily removed by pulling stainless steel continuous hinge pin. Oil-resistant gasket. Data pocket is high-impact thermoplastic. Hasp and staple for padlocking. Enclosures are unpainted. Door fronts have smooth brushed finish.


Lightweight, Type 4x hinged enclosure.

Seams continuously welded and ground smooth

Rolled lip around three sides of door and all sides of enclosure opening

Stainless steel door clamp assemblies

Door is easily removed by pulling stainless steel continuous hinge pin

Data pocket is high-impact thermoplastic

Hasp and staple for padlocking

Tapped pads provided for mounting optional panels; panel screws are plated

Oil-resistant gasket

Enclosures are unpainted; door front has a smooth, brushed finish

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure with Continuous Hinge Clamp Type 1-Door, 9-Lock
Length 64.50 in Width 36 in
Depth 12 in Material Aluminum
Thickness 2 mm Color Unpainted
Finish Brushed Mounting Type Wall
Standards 12, 13 ,4, 4X, CSA File No. 42186:Type 4,CUL Listed Per CSA C22.2 No 94, File No. E61997, IEC 60529, IP66, Meets NEMA Type 3RX Requirements, NEMA/EEMAC Type 3R, Type 3R, UL 508A Listed Application For Controls and Drives, Corrosive Environments
UPC 783510273903

Packages

1 - UNIT - 1