Description
Center panel supports can be installed in any Free-Stand Two-Door enclosures with mounting channel. They permit the installation of panels, swing-out panels and rack-mounting angles sized for one-door enclosures.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Center Panel Support | Type | Non-Reversing |
| Size | 87.78 in L x 3.62 in W | Material | Steel |
| Color/Finish | White | For Use With | A30 90 in Free Stand NEMA 12 2-Door Enclosure |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510271107 |
Packages
| 1 - UNIT - 1 |