Abbotsford
HOFADINP120F

HOFFMAN ADINP120F DIN MT OUTLET 120VAC FUSE GRAY

Price $77.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADINP120F

Description

The DIN rail-mounted NEMA 5-15P electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses.


Connection: three cage clamps for solid and stranded wire AWG 20-14 (0.5-2.5mm²)

Housing: plastic, UL94 V-0, light grey

Fuse: Type 5 x 20 mm dia. (Tubular)

Integral mounting clip for 35mm DIN rail, EN 60 715

Mounting position: vertical

Operating / storage temperature -49 F to +158 F (-45 C to 70 C)

Standard NEMA receptacle 5-15R

Protection class I (grounded)

Fuse: Type 5 x 20 mm dia. (Tubular)

Integral mounting clip for 35mm DIN rail, EN 60 715

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Electrical Accessories Material Plastic
Standards UL Component Recognized, File No. E222026, cUL Component Recognized, File No. E222026, Ingress protection: IP 20 Application Controls and Drives; Power Distribution
UPC 783510260941

Packages

1 - UNIT - 1