Abbotsford
HOFADK20A

HOFFMAN ADK20A Kit drip shield steel grey fits 20" enclosure

Price $156.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADK20A
Documents Documents

Description

14 GAUGE 316 STAINLESS STEEL; LENGTH 16 INCH; NEMA 4/4X; CONTENTS DRIP SHIELD, SEALING COMPOUND TUBE, STAINLESS STEEL SCREWS/SEALING WASHERS


A tube of sealing compound is supplied with each kit

Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 19.50 in
Width 4.50 in Material Steel
Thickness 1.9 mm Color Gray
Finish Powder Coat Application Controls and Drives
UPC 783510235505

Packages

1 - UNIT - 1