Abbotsford
HOFAEKDF

HOFFMAN AEKDF Hoffman Electrical Interlock Defeater

Price $233.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AEKDF
Documents Documents

Description

Electrical interlock defeater, 120V, 10A max, 60 Hz, Enables authorized personnel to enter an enclosure while the enclosure contents are energized, Defeater is a key-operated momentary contact switch with contacts normally closed, Turning the key dis-engages the circuit to the electrical interlock, A relay must be used in conjunction with switch for 220/240 volt and 440/480V applications.


Can be used with all 110/120 volt HOFFMAN Electrical Interlocks

A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications

Mounting hardware and instruction are included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Electrical Interlock Defeater Voltage Rating 110/120 VAC at 50/60 Hz
Amperage Rating 10 A Type Key-Operated
Material Steel For Use With 110/120 V Hoffman Electrical Interlocks, One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Standards RoHS Compliant Application Provides Positive Internal Safety Lockout on Electrical Enclosures While the Equipment is Energized
UPC 783510260408

Packages

1 - UNIT - 1