Description
Clamping nut package with top-grip nut retainers. Clamping nuts fit into mounting channels that are used on inside walls of Hoffman enclosures. Clamping nuts are included with all Hoffman accessories that attach to mounting channels. These clamping nuts can be used for mounting other equipment (brackets, etc.) to the enclosure walls. Zinc plated.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamp Kit | Type | Handles and Door Accessories |
| Length | 7.25 in | Width | 1.09 in |
| Depth | 0.97 in | Material | Stainless Steel |
| Thickness | 2.78 mm | Finish | Polished |
| For Use With | A4, A4S Enclosures | Application | Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510132552 |
Packages
| 1 - UNIT - 1 |