Description
Clamping nut package with top-grip nut retainers. Clamping nuts fit into mounting channels that are used on inside walls of Hoffman enclosures. Clamping nuts are included with all Hoffman accessories that attach to mounting channels. These clamping nuts can be used for mounting other equipment (brackets, etc.) to the enclosure walls. Zinc plated.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamping Nut Package | Size | #10-32 in |
| Material | Steel | Type | Handles and Door Accessories |
| For Use With | Mounting Channels | Includes | (20) #10-32 Clamping Nuts |
| Standards | RoHS Compliant | Application | For Mounting other Equipment to the Enclosure Walls |
| UPC | 783510145774 |
Packages
| 1 - UNIT - 1 |