Abbotsford

HOFFMAN APS3 ADJUSTABLE PANEL SUPPORT, 2

Price $127.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APS3
Documents Documents

Description

Panel Support Kits provide additional support for panels on which heavy components are mounted. Each panel support fits over a collar stud and is then adjusted so the weight of the panel is partially supported by the bottom of the enclosure. Locknuts prevent accidental change in adjustment. A polyethylene-covered foot on each panel support distributes the panel weight and prevents damage to the interior finish.


Each kit includes two adjustable panel support brackets

APS3 is for One-Door or Two- Door enclosures where distance from bottom of panel to bottom of enclosure is less than 2.25-in. (57-mm)

APS9 is for Free-stand or Multi-Door enclosure where distance from bottom of panel to bottom of enclosure is between 2.88-in. (73-mm) and 8.50-in. (216mm).

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Non-Reversing Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510257903

Packages

1 - UNIT - 1