Abbotsford
HOFAPWK138NFNM

HOFFMAN APWK138NFNM WINDOW KIT 13.00X8.00 NONMET

Price $361.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK138NFNM
Documents Documents

Description

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK138NFNM item measures 13.00x8.00 inches with a material of Polycarbonate finish Transparent.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 8 in Width 13 in
Depth 0.63 in Material Polycarbonate
Thickness 3 mm Finish Transparent
Application For Controls and Drives, Corrosive Environments, Power Distribution UPC 783510271879

Packages

1 - UNIT - 1