Abbotsford
HOFAPWK53NFNM

HOFFMAN APWK53NFNM Hoffman Window Kit Non-Metallic Transparent

Price $239.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK53NFNM
Documents Documents

Description

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK53NFNM item measures 5.00x3.00 inches with a material of Polycarbonate finish Transparent.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Non-Metallic
Length 7.62 in Width 5.62 in
Depth 0.63 in Material Polycarbonate
Series A80SW/A80W Thickness 3 mm
Color Transparent Finish Transparent
Enclosure Type NEMA 3R, 4X, 12, 13, IP66 For Use With 7.62 in W x 5.62 in H Window Enclosure
Standards File No. 42186 UL 508A, UL 746C Listed, CSA Certified Application For Controls, Drives, Corrosive Environments, Power Distribution, Indoor and Outdoor Applications
UPC 783510271855

Packages

1 - UNIT - 1