Abbotsford
HOFAPWK53NFSS

HOFFMAN APWK53NFSS Hoffman Window Kit 191 mm Lx 7.5 in Hx 140 mm W Hoffman

Price $551.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK53NFSS
Documents Documents

Description

Window kit, Type 4, 4X, 12 and 13, Heavy gauge type 304 stainless steel with a brushed finish, Window is 6mm polycarbonate, Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame, Used in indoor or outdoor applications where corrosion is a problem.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 191 mm Width 140 mm
Height 3.40 in Material Steel, Stainless Steel
Standards UL 508A, NEMA Type 4, 4X (Stainless Steel Version Only), 12, 13, UL File Number E61997, NEMA Type 4, 4X (Stainless Steel Version Only), 12,13, CSA File Number 42186, NEMA/EEMAC 4, 4X (Stainless Steel Version Only), 12, 13, IEC 60529, IP66 Rated Application Indoor or Outdoor Applications
UPC 783510220105

Packages

1 - UNIT - 1