Abbotsford
HOFAPWK724NFSS

HOFFMAN APWK724NFSS WINDOW KIT 7.0 X 24.0 304SS

Price $1,117.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK724NFSS
Documents Documents

Description

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK724NFSS item measures 9.50x26.50x.31 inches with a material of Stainless Steel 304 finish Brushed.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Window Kits Length 29.40 in
Width 13.80 in Height 2.40 in
Material Stainless Steel Standards UL 508A Component Recognized, Type 4, 4X (stainless steel version only), 12, 13, File No. E61997, CSA Type 4, 4X (stainless steel version only), 12,13, File No. 42186, NEMA/EEMAC 4, 4X (stainless steel version only), 12, 13, IEC 60529, IP66,
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510158545

Packages

1 - UNIT - 1