Description
Window kit, Type 4, 4X, 12 and 13, Heavy gauge type 304 stainless steel with a brushed finish, Window is 6mm polycarbonate, Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame, Used in indoor or outdoor applications where corrosion is a problem.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Window Kit | Type | Window Kits |
| Length | 292 mm | Width | 203 mm |
| Depth | 27 mm | Material | Stainless Steel |
| Thickness | 1.9 mm | Finish | Brushed |
| Standards | UL 508A, Type 4, 4X (Stainless Steel Version Only), 12, 13, File No. E61997, CSA Type 4, 4X (Stainless Steel Version Only), 12,13, File No. 42186, NEMA/EEMAC 4, 4X (Stainless Steel Version Only), 12, 13, IEC 60529, IP66 | Application | Steel Window Kits are Designed to be Used on Type 4 and 12 Enclosures. Stainless Steel Window Kits are Suitable for Type 4, 4x, 12 and 13 Enclosures in Indoor or Outdoor Applications Where Corrosion is A Problem. These Kits are Easily Installed By Making A Cutout in the Enclosure and Attaching the Window and Frame in Place. Frames are Made from Heavy-Gauge Steel with an ANSI 61 Gray Polyester Powder Finish Over Pretreated Surfaces or From Heavy-gauge Type 304 Stainless Steel with A Brushed Finish. The Window is 25 in Acrylic for Steel Kits or 25 in Polycarbonate Material for Stainless Steel Kits. Oil-Resistant Gasketing Ensures A Water-Tight Seal Around the Perimeter of the Window and Frame. All Mounting Hardware is Furnished. Custom Sizes, Materials and Finishes Can be Provided on Special Order. Consult Factory for Information |
| UPC | 783510220204 |
Packages
| 1 - UNIT - 1 |