Abbotsford
HOFAU72FPG

HOFFMAN AU72FPG FILLER PANEL 72 TALL GALV

Price $287.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU72FPG
Documents Documents

Description

Filler Panels installed between two panels provide a flush surface to run conduit and mount components. This Universal Free-Stand Filler Panel, AU72FPG item measures 60.00x10.50 inches with a material of Steel, Galvanized.


Filler Panels are installed between two panels to provide a flush surface to run conduit and mount components.

Specifications

Brand Name nVent Hoffman Size 84.134 x 24.134 x 0.13 inch
Material Galvanized,Mild Steel Type Other Accessories
Application Power Distribution; Controls and Drives; Arc Flash Safety UPC 783510391683

Packages

1 - UNIT - 1