Description
Filler Panels installed between two panels provide a flush surface to run conduit and mount components. This Universal Free-Stand Filler Panel, AU84FPG item measures 72.00x10.50 inches with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Type | Other Accessories |
| Height | 3.00 in | Width | 10.5 in |
| Depth | 0.84 in | Material | Galvanized,Mild Steel |
| Color | Unpainted | Finish | Galvanized |
| Application | Power Distribution; Arc Flash Safety; Controls and Drives | UPC | 783510391713 |
Packages
| 1 - UNIT - 1 |