Abbotsford
HOFAUORMK

HOFFMAN AUORMK OPERATOR RELEASE MECHANISM KIT

Price $132.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AUORMK
Documents Documents

Description

Operator Release Mechanism provides connection between primary door handle and disconnect device. This Universal Free-Stand Operator Release Mechanism, AUORMK item measures 9.88x1.61 inches with a material of Steel colored Gray.


Operator Release Mechanism provides a connection between the primary door handle position and the disconnect device.

When the primary door handle is opened, the disconnect cannot be turned on

Specifications

Brand Name nVent Hoffman Size 84.134 x 24.134 x 0.13 inch
Material Steel Type Other Accessories
Application Controls and Drives; Power Distribution; Arc Flash Safety UPC 783510391669

Packages

1 - UNIT - 1