Description
Louver plate kit with 3 louvers. Made from 14 gauge steel with an ANSI 61 grey polyester powder finish over pretreated surfaces. Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. This kit may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Louver Plate Kit | Type | Cooling Accessories |
| Width | 241 mm | Height | 268 mm |
| Material | 14 ga Steel | Finish | Powder Coated |
| Mounting | Screw Mount | Application | Designed to Provide Ventilation in Enclosures Where Excessive Internal Heat or Excessive Moisture is a Problem |
| UPC | 783510249908 |
Packages
| 1 - UNIT - 1 |