Abbotsford
HOFDN1805RR5

HOFFMAN DN1805RR5 1782 mm x 493 mm x 17 mm Plain Door DN Right, Light Gray Mild Steel

Price $1,023.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DN1805RR5

Description

This door replaces the rear panel in a floor standing enclosure to allow for rear access of equipment installed in the front, or for using back-to-back mounting plates to increase the enclosure's mounting space.


Description: Standard door equipped with double-bit 3 mm lock system and door frame. Door accessory kit DNMK (hinges, rod catches) to be ordered separately. Allows all the options of the locking program and 180° hinges. Compatible with combinable and comp

Material: 2 mm steel plate.

Maximum load: 800 N.

Finish: RAL 7035 structured powder coating.

Mounting requirements: Use hinge kit DNMK if no door was fitted previously.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Factory Automation and Process Control; Controls and Drives
UPC 783510466756

Packages

1 - UNIT - 1