Abbotsford
HOFDNS1806R5

HOFFMAN DNS1806R5 SIDE DOOR 1800X600

Price $2,208.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNS1806R5
Documents Documents

Description

Side doors can be used instead of a side panel for easy access to the equipment inside an enclosure. This Side Doors, DNS, DNS1806R5 item measures 1782x593x51mm with a material of Mild Steel, finish Zinc Plated.


A side door mounted on an enclosure allows easy access to the rear part of components mounted in the front when access from the back is not possible.

Feature: plain mild steel side door to replace one side panel on floor standing enclosures

Advantage: it allows easy access from the side of the enclosure

Benefit: access to the side of the equipment installed in the front or in the rear

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Controls and Drives; Factory Automation and Process Control
UPC 783510468637

Packages

1 - UNIT - 1