Description
ComLine Wood Panel are used to surface mount equipment within a cabinet. This ComLine Wood Panel, E60P60W item fits 600x600mm with a material of Wood finish Sanded.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 1.00 in |
| Width | 20.00 in | Material | Wood |
| Finish | Sanded | Application | Datacom and Telecom Equipment |
| UPC | 783510170325 |
Packages
| 1 - UNIT - 1 |