Abbotsford
HOFES1224B

HOFFMAN ES1224B Hoffman Combo Screw Slotted, Phillips #12-24 5/8 in L Black

Price $31.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ES1224B

Description

Screw packages are for mounting rack panels and equipment to rack angles.


The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Screw Type Networking Accessories
Thread Size #12-24 Overall Length 5/8 in
Drive Type Slotted, Phillips Material Steel
Finish Black System of Measurement Imperial
Thread Type UNC Head Style Combo
Packaging Quantity 20/Pack Standards RoHS Compliant
Application For Mounting Rack Panels and Equipment to Rack Angles UPC 783510102531

Packages

1 - UNIT - 1