Abbotsford
HOFLDSWITCH

HOFFMAN LDSWITCH Switch light 250AC/48DC 0.375"

Price $129.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LDSWITCH
Documents Documents

Description

UL listed for a touch-safe wire connection. Easily mounted to various enclosure types; common bracket and hardware included for many enclosure types (NEMA, CONCEPT™ /FUSION™ G7, PROLINE™ , Freestanding Type 12). Cable PG compression hub. Wide operating temperature range: -49 to +158°F (-45 to 70°C). Rugged die-cast anodized zinc construction. Connection 3 cage clamps for solid and stranded wire AWG 20-14 (0.5-2.5mm²). Protection class I (grounded).


UL listed for a touch-safe wire connection

Common bracket and hardware included to mount to various enclosure types easily

PG 11 cable gland entry

Wide operating temperature range: -13F to 158F (-25C to 70C)

Number of poles 2

Linear style actuator

Screw clamp terminals

Specifications

Brand Name nVent Hoffman Sub Brand PaneLite
Type Electrical Accessories Length 5.30 in
Width 3.70 in Material T13
Color Gray Finish Smooth
Application Controls and Drives; Power Distribution UPC 783510192785

Packages

1 - UNIT - 1