Abbotsford
HOFLF430

HOFFMAN LF430 LEVELLING FEET M12

Price $219.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LF430
Documents Documents

Description

Leveling Feet, LF provide enclosure leveling when floorstanding on uneven surface. Feet mount to enclosure frame. This Leveling Feet, LF, LF430 item measures 67x48x48mm with a material of Mild Steel/Plastic.


Description: Adjustable feet for leveling enclosures placed on uneven ground. Mounted directly to the enclosure’s frame. Adjustment stroke: 30 mm.

Maximum load: 3000 N per foot.

Pack quantity: 4 pieces with mounting accessories.

Benefit: when the feet are mounted, the fully equipped enclosure can be levelled when installed on an uneven floor

Maximum load: 3000 N per foot

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application Factory Automation and Process Control; Controls and Drives
UPC 783510484446

Packages

1 - UNIT - 1