Abbotsford
HOFMP1614A

HOFFMAN 16 inch x 14 inch x 0.8 inch VJ Series Back Mounting Plate, Unpainted Aluminum

Price $55.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MP1614A
Documents Documents

Description

VJ Mounting Plates allow convenient component mounting inside VJ enclosures. This VJ Series Back Mounting Plate, MP1614A item measures 16x14x.08 inches with a material of Aluminum color Unpainted.


Allows convenient component mounting inside VJ enclosures

Specifications

Brand Name nVent Hoffman Type Industrial Panels and Panel Accessories
Length 13.90 in Width 14 in
Height 16 in Material Aluminum
UPC 635394007030

Packages

1 - UNIT - 1