Abbotsford
HOFMPWR1200

HOFFMAN MPWR1200 REINFORCEMENT PROFILE 1200

Price $420.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPWR1200

Description

Mounting Plate Reinforcement Profiles, MPWR stabilize heavily loaded mounting plate (MPW) and dampen vibrations. This Mounting Plate Reinforcement Profiles, MPWR, MPWR1200 item measures 35x1182x21mm with a material of Steel, finish Galvanized.


Description: Reinforcing a wide mounting plate (MPW) when heavily equipped. For dampening of vibrations and stabilization. Easy mounting without drilling. In order to obtain maximum damping, fixing of the mounting plate to the profile is advised.

Material: 2 mm galvanized steel.

Pack quantity: 2 profiles with mounting accessories.

Benefit: customers can mount heavy components onto the mounting plate while dampening down any vibrations

Specifications

Brand Name Hoffman Material Mild Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Galvanized Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510514747

Packages

1 - UNIT - 1