Abbotsford
HOFP2ACB8

HOFFMAN P2ACB8 Support bracket kit f/800mm frame depth 25.8"

Price $177.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ACB8
Documents Documents

Description

Support Brackets cross the depth of a modular enclosure and can be used for additional support for heavy devices mounted on the sides or tops. Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on PROLINE G2 sides or tops. Can be positioned at various heights to accommodate any size air conditioner or device. Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports. 14 gauge (1.75 mm) steel. Furnished in pairs. Installation hardware included.


Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on ProLine G2 sides or tops

Can be positioned at various heights to accommodate any size air conditioner or device

Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports

Furnished in pairs

Installation hardware included

Installation hardware included

Specifications

Brand Name nVent Hoffman Item Name Support Bracket Kit
Material Steel Type Tops and Top Accessories
Color/Finish Plated For Use With PROLINE G2 Series 800 mm Enclosure Frames
Includes (2) 14 ga Steel Horizontal Rigid Supports, Installation Hardware Application For Controls and Drives, Power Distribution
UPC 783510308346

Packages

1 - UNIT - 1