Description
ProLine G2 Frame-Reducing Brackets reduce wider frames to 600mm facilitating 19in rack angle installs. This ProLine G2 Frame Reducing Brackets, P2AFRB100 item measures 100mm with a material of Steel, Conductive.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Reducing Bracket | Material | 14 ga Steel |
| Type | Internal Mounting for ProLine Industrial Enclosures | Series/Model | P40 |
| Dimensions | 3.9 in D | Color/Finish | Plated |
| For Use With | ProLine G2 Enclosures | Includes | Mounting Hardware |
| Application | Used to Reduce Wider Frames to 600 mm, Allowing 19 in Rack Angles to Fit | UPC | 783510336455 |
Packages
| 1 - UNIT - 1 |