Abbotsford
HOFP2AFRB200

HOFFMAN P2AFRB200 FRAME REDUCING BRACKET 200MM

Price $124.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AFRB200
Documents Documents

Description

Frame-Reducing Brackets are used to reduce wider frames to 600mm, allowing 19-in. rack angles to fit. Brackets can also be used to left- or right- justify rack-mounted equipment.


14-gauge (1.75 mm) steel; conductive

Furnished in sets of four; BV-M6 mounting hardware to secure to frame included

Brackets can be used to center, left, or right justify rack angles; select reducing brackets accordingly

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Material Steel Type Internal Mounting for ProLine Industrial Enclosures
Application Power Distribution; Controls and Drives UPC 783510336684

Packages

1 - UNIT - 1