Abbotsford
HOFP2AMISB

HOFFMAN P2AMISB MECH INTERLOCK SECONDARY DR BK

Price $412.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AMISB
Documents Documents

Description

The Mechanical Interlock solution and associated components have been redesigned to simplify installation and increase operator safety. The solution is based around a 1/2-in (~13 mm) Aluminum Hex Rod, which feeds through door actuators positioned only at the top of the enclosure(s). The door-mounted activator brackets engage with the actuator(s), also installed in series is a hook and capture system: the combination of actuator and hook increases safety by preventing system re-energization without closure of all secondary doors and the primary door.


Solution based around a ½-in (13 mm) Aluminum Hex Rod

Consult installation instructions to determine which components would be required to safely interlock a defined solution.

Specifications

Brand Name nVent Hoffman Material Steel
UPC 783510363123

Packages

1 - UNIT - 1